BRDC220220 - BRDC BRKR 2-20A/2P Com. Trip 120/240V 10K Non-CTL

Eaton

  • $194.22 (Each)
  • $194.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRDC220220
Manufacturer
Eaton
Manufacturer's Part Number
BRDC220220
Description
BRDC BRKR 2-20A/2P Com. Trip 120/240V 10K Non-CTL
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 20 A, 10 Kaic, Four-Pole, 120/240V, BRD, Common Breaker Trip, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676007788 / 00786676007788
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.22 (Each)
Resources
Images
 
 
BRDC220220 - Large Image
 
BRDC220220 - Large Image
 
BRDC220220 - Small Image
Attachments
 
 
BRDC220220 - Specification Sheet
Brochures
 
 
BRDC220220 - Brochure
Other Links
 
 
BRDC220220 - Other
 
BRDC220220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
BRDC BRKR 2-20A/2P COM. TRIP 120/240V 10K NON-CTL
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BRDC 2-20A/2P 120/240V 10K
extra long description
ETN BRDC220220 BRDC 2-20A/2P 120/24
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 20 A,10 kAIC,Four-pole,120/240V,BRD,Common breaker trip,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRDC220220
GTIN
00786676007788
UPC
786676007788
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
UL 489,Federal Specifications Classification W-C375
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat