BRDC220230 - BRDC BRKR 30A 40A/2P Com. Trip 120/240V 10K Non-CT

Eaton

  • $194.22 (Each)
  • $194.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRDC220230
Manufacturer
Eaton
Manufacturer's Part Number
BRDC220230
Description
BRDC BRKR 30A 40A/2P Com. Trip 120/240V 10K Non-CT
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 30 A, 10 Kaic, Four-Pole, 120/240V, BRD, Common Breaker Trip, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676007801 / 00786676007801
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.22 (Each)
Resources
Images
 
 
BRDC220230 - Small Image
 
BRDC220230 - Large Image
 
BRDC220230 - Large Image
Attachments
 
 
BRDC220230 - Specification Sheet
Brochures
 
 
BRDC220230 - Brochure
Other Links
 
 
BRDC220230 - Other
 
BRDC220230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
4
Descriptions
Description
BRDC BRKR 30A 40A/2P COM. TRIP 120/240V 10K NON-CT
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 30 A,10 kAIC,Four-pole,120/240V,BRD,Common breaker trip,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Product Type
BRDC 30A 40A/2P 120/240V 10K
extra long description
ETN BRDC220230 BRDC 30A 40A/2P 120/
Additional Information
dimensions
2.9000 IN X 2.0000 IN X 2.9000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRDC220230
GTIN
00786676007801
UPC
786676007801
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat