BRDC230230 - BRDC BRKR 2-30A/2P Com. Trip 120/240V 10K Non-CTL

Eaton

  • $151.04 (Each)
  • $151.04 (Each)
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
BRDC230230
Manufacturer
Eaton
Manufacturer's Part Number
BRDC230230
Description
BRDC BRKR 2-30A/2P Com. Trip 120/240V 10K Non-CTL
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 30 A, 10 Kaic, Four-Pole, 120/240V, BRD, Common Breaker Trip, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676372329 / 00786676372329
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.04 (Each)
Resources
Attachments
 
 
BRDC230230 - Specification Sheet
Images
 
 
BRDC230230 - Small Image
 
BRDC230230 - Large Image
 
BRDC230230 - Large Image
Other Links
 
 
BRDC230230 - Other
 
BRDC230230 - Other
Brochures
 
 
BRDC230230 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Four-pole
Descriptions
Description
BRDC BRKR 2-30A/2P COM. TRIP 120/240V 10K NON-CTL
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BRDC 2-30A/2P 120/240V 10K
extra long description
ETN BRDC230230 BRDC 2-30A/2P 120/24
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 30 A, (2) 30 A,10 kAIC,Four-pole,120/240V,BRD,Common breaker trip,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRDC230230
GTIN
00786676372329
UPC
786676372329
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRDC230230.
Jump To:

Similar Items

Similar items are close alternatives to BRDC230230, though they may not be 100% alike.

Standard Trip Circuit Breaker, 30 A, 4 Poles, Common Tripping Mechanism, Plug-On...
  • Our Part #: BQC230230
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BQC230230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($110.09) ·
BQC230230 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$110.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat