BRGBK39512 - Ground Bar Kit For 400A & 600A BR Loadcntrs

Eaton

  • $17.03 (Each)
  • $17.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRGBK39512
Manufacturer
Eaton
Manufacturer's Part Number
BRGBK39512
Description
Ground Bar Kit For 400A & 600A BR Loadcntrs
Eaton Loadcenter Ground Bar Kit, 2.34 In Mounting Hole Distance, Kit, 400 A, 600 A, Single- and Three-Phase, For 400A and 600A BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676449359 / 00786676449359
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.03 (Each)
Resources
Images
 
 
BRGBK39512 - Large Image
 
BRGBK39512 - Small Image
Attachments
 
 
BRGBK39512 - Specification Sheet
Brochures
 
 
BRGBK39512 - Brochure
Other Links
 
 
BRGBK39512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ground Bar Kit, 400A & 600A BR Loadcenter
extra long description
ETN BRGBK39512 Ground Bar Kit,400A
Description
GROUND BAR KIT FOR 400A & 600A BR LOADCNTRS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Loadcenter Ground Bar Kit,2.34 in mounting hole distance,Kit,400 A, 600 A,Single- and Three-phase,For 400A and 600A BR loadcenters
Special Features
2.34 in mounting hole distance
Additional Information
dimensions
5.7800 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BRGBK39512
Brand
Eaton
GTIN
00786676449359
UPC
786676449359
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat