BRH2125 - Type BR BRKR 125A/2 Pole Com. Trip 120/240V 22K

Eaton

  • $1388.21 (Each)
  • $1,388.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRH2125
Manufacturer
Eaton
Manufacturer's Part Number
BRH2125
Description
Type BR BRKR 125A/2 Pole Com. Trip 120/240V 22K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676373951 / 00786676373951
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,388.21 (Each)
Resources
Images
 
 
BRH2125 - Large Image
 
BRH2125 - Small Image
Attachments
 
 
BRH2125 - Specification Sheet
Brochures
 
 
BRH2125 - Brochure
Other Links
 
 
BRH2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
22 kAIC
Descriptions
Description
TYPE BR BRKR 125A/2 POLE COM. TRIP 120/240V 22K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,125 A,22 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-2/0 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Product Type
BR 125A/2 Pole Com. Trip 120/240V 22K
extra long description
ETN BRH2125 BR 125A/2 Pole Com. Tri
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BRH2125
Brand
Eaton
GTIN
00786676373951
UPC
786676373951
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
UL 490,Federal Specifications Classification W-C376
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat