BRH250 - Type BR BRKR 50A/2 Pole Com. Trip 120/240V 22K

Eaton

  • $212.64 (Each)
  • $212.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRH250
Manufacturer
Eaton
Manufacturer's Part Number
BRH250
Description
Type BR BRKR 50A/2 Pole Com. Trip 120/240V 22K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 50 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676373708 / 00786676373708
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.64 (Each)
Resources
Images
 
 
BRH250 - Small Image
 
BRH250 - Large Image
Attachments
 
 
BRH250 - Specification Sheet
Brochures
 
 
BRH250 - Brochure
Other Links
 
 
BRH250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
22 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Product Type
BR 50A/2 Pole Com. Trip 120/240V 22K
extra long description
ETN BRH250 BR 50A/2 Pole Com. Trip
Description
TYPE BR BRKR 50A/2 POLE COM. TRIP 120/240V 22K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,50 A,22 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#14-4 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRH250
GTIN
00786676373708
UPC
786676373708
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat