BRHH2110 - Type BR BRKR110A/2 Pole Com. Trip 120/240V 42K

Eaton

  • $1016.05 (Each)
  • $1,016.05 (Each)
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
BRHH2110
Manufacturer
Eaton
Manufacturer's Part Number
BRHH2110
Description
Type BR BRKR110A/2 Pole Com. Trip 120/240V 42K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 110 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-1/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676002950 / 00786676002950
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,016.05 (Each)
Resources
Images
 
 
BRHH2110 - Small Image
 
BRHH2110 - Large Image
 
BRHH2110 - Large Image
 
BRHH2110 - Large Image
Attachments
 
 
BRHH2110 - Specification Sheet
Brochures
 
 
BRHH2110 - Brochure
Other Links
 
 
BRHH2110 - Other
 
BRHH2110 - Other
 
BRHH2110 - Other
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
120/240 V
Poles
2
interrupt rating
42
Descriptions
Product Type
BR 110A/2 Pole Com. Trip 120/240V 42K
extra long description
ETN BRHH2110 BR 110A/2 Pole Com. Tr
Description
TYPE BR BRKR110A/2 POLE COM. TRIP 120/240V 42K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,110 A,42 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-1/0 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
BRHH2110
Brand
Eaton
GTIN
00786676002950
UPC
786676002950
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 490,Federal Specifications Classification W-C376
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRHH2110.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BRHH2110.

Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breake...
  • Our Part #: BRHH2110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRHH2110
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,016.05) ·
BRHH2110 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,016.05

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to BRHH2110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRHH2110 Eaton 00786676002950
N/A Schneider Electric n/a

* All prices subject to change.

Begin Live Chat