BRHH2125 - Type BR BRKR 125A/2 Pole Com. Trip 120/240V 42K

Eaton

  • $1038.61 (Each)
  • $1,038.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRHH2125
Manufacturer
Eaton
Manufacturer's Part Number
BRHH2125
Description
Type BR BRKR 125A/2 Pole Com. Trip 120/240V 42K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 125 A, 42 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #4-2/0 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676377003 / 00786676377003
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,038.61 (Each)
Resources
Images
 
 
BRHH2125 - Small Image
 
BRHH2125 - Large Image
 
BRHH2125 - Large Image
 
BRHH2125 - Large Image
Attachments
 
 
BRHH2125 - Specification Sheet
Brochures
 
 
BRHH2125 - Brochure
Other Links
 
 
BRHH2125 - Other
 
BRHH2125 - Other
 
BRHH2125 - Other
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
42 kAIC
Descriptions
Product Type
BR 125A/2 Pole Com. Trip 120/240V 42K
extra long description
ETN BRHH2125 BR 125A/2 Pole Com. Tr
Description
TYPE BR BRKR 125A/2 POLE COM. TRIP 120/240V 42K
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,125 A,42 kAIC,Two-pole,120/240V,BRH,Common breaker trip,#4-2/0 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
BRHH2125
Brand
Eaton
GTIN
00786676377003
UPC
786676377003
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
UL 490,Federal Specifications Classification W-C376
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
You must have an account to view stock levels
These alternate items can be purchased instead of BRHH2125.
Jump To:

Cross Referenced

These items are similar to BRHH2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR2125 Eaton 00786676367059
BRHH2125 Eaton 00786676377003
2DH08 WW GRAINGER n/a
QOH2125 Schneider Electric 00785901054887

* All prices subject to change.