BRL220CAF - BR Combination Type Afci 2 Pole 20A 10kaic

Eaton

  • $142.61 (Each)
  • $142.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRL220CAF
Manufacturer
Eaton
Manufacturer's Part Number
BRL220CAF
Description
BR Combination Type Afci 2 Pole 20A 10kaic
Eaton BR Afci Circuit Breaker, Fire-Guard Afci Combination Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, BR, Common Trip, #14-4 Awg Cu/Al, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685495163 / 00786685495163
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.61 (Each)
Resources
Attachments
 
 
BRL220CAF - Specification Sheet
Images
 
 
BRL220CAF - Large Image
Other Links
 
 
BRL220CAF - Other
Brochures
 
 
BRL220CAF - Brochure
Tech Bulletins
 
 
BRL220CAF - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
interrupt rating
10 kAIC
amperage rating
20 A
Poles
Two-pole
Descriptions
Description
BR COMBINATION TYPE AFCI 2 POLE 20A 10KAIC
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BR 2P Afci, 20A, 120/240V, 10kaic
extra long description
ETN BRL220CAF BR 2P AFCI, 20A, 120/
Long Description
Eaton BR AFCI circuit breaker, FIRE-GUARD AFCI Combination circuit breaker, 20 A, 10 kAIC, Two-pole, 120 V,120/240 V, BR, Common trip, #14-4 AWG Cu/Al, Type BR Loadcenters
Special Features
Combination arc fault
Additional Information
dimensions
6.0000 IN X 2.5000 IN X 1.2500 IN
Trip Type
Common trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRL220CAF
GTIN
00786685495163
UPC
786685495163
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 1699,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat