BRL220CAF - BR Combination Type Afci 2 Pole 20A 10kaic

Eaton

  • $145.82 (Each)
  • $145.82 (Each)
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
BRL220CAF
Manufacturer
Eaton
Manufacturer's Part Number
BRL220CAF
Description
BR Combination Type Afci 2 Pole 20A 10kaic
Eaton BR Afci Circuit Breaker, Fire-Guard Afci Combination Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120 V, 120/240 V, BR, Common Trip, #14-4 Awg Cu/Al, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685495163 / 00786685495163
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.82 (Each)
Resources
Images
 
 
BRL220CAF - Small Image
 
BRL220CAF - Large Image
Attachments
 
 
BRL220CAF - Specification Sheet
Brochures
 
 
BRL220CAF - Brochure
Other Links
 
 
BRL220CAF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BR COMBINATION TYPE AFCI 2 POLE 20A 10KAIC
Product Type
BR 2P Afci, 20A, 120/240V, 10kaic
extra long description
ETN BRL220CAF BR 2P AFCI, 20A, 120/
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR AFCI circuit breaker, FIRE-GUARD AFCI Combination circuit breaker, 20 A, 10 kAIC, Two-pole, 120 V,120/240 V, BR, Common trip, #14-4 AWG Cu/Al, Type BR Loadcenters
Special Features
Combination arc fault
Additional Information
dimensions
6.0000 IN X 2.5000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRL220CAF
GTIN
00786685495163
UPC
786685495163
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 1699,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat