BRLAFGF120QN - 1P 20A 120V Caf/Gfci Quick Connect Breaker

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRLAFGF120QN
Manufacturer
Eaton
Manufacturer's Part Number
BRLAFGF120QN
Description
1P 20A 120V Caf/Gfci Quick Connect Breaker
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670008040 / 00786670008040
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1
Height
3
Length
4.5
Descriptions
Description
1P 20A 120V CAF/GFCI QUICK CONNECT BREAKER
Product Type
Type BR 1" Afci/Gfci, 1P, 20A, 120V, 10KAIC, Quick Connect N
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRLAFGF120QN
GTIN
00786670008040
UPC
786670008040
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat