BRN120DF - BR Dual Function Af/GF 1P 20A Pigtail Neutral

Eaton

  • $71.81 (Each)
  • $71.81 (Each)

  • $718.10 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRN120DF
Manufacturer
Eaton
Manufacturer's Part Number
BRN120DF
Description
BR Dual Function Af/GF 1P 20A Pigtail Neutral
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual Function Af/GF 1P 20A, Pigtail Neutral
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689059699 / 00786689059699
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.81 (Each)
Standard Packaging
$718.10 (Per 10)
Resources
360 Images
 
 
BRN120DF - 360 Image
Images
 
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
 
BRN120DF - Large Image
Brochures
 
 
BRN120DF - Brochure
Other Links
 
 
BRN120DF - Other
 
BRN120DF - Other
Attachments
 
 
BRN120DF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Product Type
BR Af/GF Pigtail 1P 20A 10KAIC Ul Only
Description
BR DUAL FUNCTION AF/GF 1P 20A PIGTAIL NEUTRAL
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
extra long description
ETN BRN120DF BR AF/GF PIGTAIL 1P 20
Long Description
Eaton BR arc fault / ground fault circuit breaker, BR dual function AF/GF 1P 20A, Pigtail neutral
Special Features
Pigtail neutral
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Manufacturers Part Number
BRN120DF
Brand
Eaton
GTIN
00786689059699
UPC
786689059699
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Arc Fault / Ground Fault Circuit Breakers
Packaging
Weight per each
0.45
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat