BRN120EP - BR Equipment Protection 1 Pole 20A Pigtail Neutral

Eaton

  • $471.51 (Each)
  • $471.51 (Each)
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
BRN120EP
Manufacturer
Eaton
Manufacturer's Part Number
BRN120EP
Description
BR Equipment Protection 1 Pole 20A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Ground Fault Equipment Protector, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, Equipment Protection
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Equipment Protection Epd Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031329 / 00786689031329
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$471.51 (Each)
Resources
Attachments
 
 
BRN120EP - Specification Sheet
Images
 
 
BRN120EP - Large Image
 
BRN120EP - Large Image
 
BRN120EP - Large Image
 
BRN120EP - Large Image
Brochures
 
 
BRN120EP - Brochure
Other Links
 
 
BRN120EP - Other
 
BRN120EP - Other
 
BRN120EP - Other
 
BRN120EP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
Plug-on
Descriptions
Description
BR EQUIPMENT PROTECTION 1 POLE 20A PIGTAIL NEUTRAL
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR GFCI circuit breaker,Ground fault equipment protector,20 A,10 kAIC,Single-pole,120/240 V,BRN,Trip-to-center,Plug-on,#14-8 AWG,Ground fault circuit interrupter,Equipment Protection
Product Type
BR Gfep, 1 Pole, 20A, Pigtail Neutral
extra long description
ETN BRN120EP BR GFEP, 1 POLE, 20A,
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN120EP
Brand
Eaton
GTIN
00786689031329
UPC
786689031329
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRN120EP.
Jump To:

Similar Items

Similar items are close alternatives to BRN120EP, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Industrial Ground Fault Thermal-Magnetic Equipmen...
  • Our Part #: GFEP120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFEP120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GFEP120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat