BRN215GF - BR 2 Pole 15A GFST 120/240V 10kaic

Eaton

  • $292.50 (Each)
  • $292.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRN215GF
Manufacturer
Eaton
Manufacturer's Part Number
BRN215GF
Description
BR 2 Pole 15A GFST 120/240V 10kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 15 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676043755 / 00786676043755
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.50 (Each)
Resources
Images
 
 
BRN215GF - Small Image
 
BRN215GF - Large Image
Descriptions
Description
BR 2 POLE 15A GFST 120/240V 10KAIC
Long Description
EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 15 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BR 2 Pole 15A GFST, 120/240V, 10 Kaic
extra long description
ETN BRN215GF BR 2 POLE 15A GFST, 12
Additional Information
dimensions
4.2500 IN X 3.0000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
BRN215GF
Brand
Eaton
GTIN
00786676043755
UPC
786676043755
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,UL 943
You must have an account to view stock levels
These alternate items can be purchased instead of BRN215GF.
Jump To:

Similar Items

Similar items are close alternatives to BRN215GF, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breaker...
  • Our Part #: GFTCB215
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GFTCB215
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($165.57)
GFTCB215 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$165.57

Each

QTY:
Each
Add

* All prices subject to change.