BRN225GF - BR 2 Pole 25A GFST 120/240V 10 Kaic

Eaton

  • $206.94 (Each)
  • $206.94 (Each)

In-Stock: 72 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRN225GF
Manufacturer
Eaton
Manufacturer's Part Number
BRN225GF
Description
BR 2 Pole 25A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 25 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
00786676043779 / 00786676043779
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
72
Resources
Images
 
 
BRN225GF - Small Image
 
BRN225GF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BR 2 POLE 25A GFST 120/240V 10 KAIC
Extra Long Description
ETN BRN225GF BR 2 POLE 25A GFST, 12
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 25 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI
Product Type
BR 2 Pole 25A GFST, 120/240V, 10 Kaic
Additional Information
Dimensions
4.2500 IN X 3.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRN225GF
GTIN
00786676043779
UPC
00786676043779
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
Standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
60 View Store

M-Z

Location Stock Available
Waxahachie
4 View Store

* All prices subject to change.

Begin Live Chat