BRNSURGE10 - Type BR 2 Pole Surge Arre

Eaton

  • $129.42 (Each)
  • $129.42 (Each)
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
BRNSURGE10
Manufacturer
Eaton
Manufacturer's Part Number
BRNSURGE10
Description
Type BR 2 Pole Surge Arre
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Pigtailz Neutral Surge Protective Device, 10 Ka
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689880828 / 00786689880828
Weight per unit
0.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.42 (Each)
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
Height
2.25
Width
3.5
Depth
3.6
Descriptions
Long Description
EATON TYPE BR CIRCUIT BREAKER SURGE PROTECTIVE DEVICE, TWO POLE, PIGTAILZ NEUTRAL SURGE PROTECTIVE DEVICE, 10 KA
Product Type
Type BR 2 Pole Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
EWD BRNSURGE10 TYPE BR 2 POLE SURGE
Description
TYPE BR 2 POLE SURGE ARRE
Additional Information
dimensions
3.6000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRNSURGE10
GTIN
00786689880828
UPC
786689880828
Taxonomies, Classifications, and Categories
Type
Plug on module surge protection device
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.548
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther
standard
UL 1449,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRNSURGE10.
Jump To:

Similar Items

Similar items are close alternatives to BRNSURGE10, though they may not be 100% alike.

Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Surge Protectiv...
  • MFR Part #: BRNSURGE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($86.81) ·
BRNSURGE - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$86.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat