BRP08B150RF - BR Pon Loadcntr 150A Main BRKR 8 Space N3R Lugs

Eaton

  • $568.03 (Each)
  • $568.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP08B150RF
Manufacturer
Eaton
Manufacturer's Part Number
BRP08B150RF
Description
BR Pon Loadcntr 150A Main BRKR 8 Space N3R Lugs
Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 16 Circuits, Single Pole, 8 Spaces, Three-Wire, Single-Phase, Feed-Through Lugs, Combination, Nema 3R, Type BR 1-Inch Brea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059095 / 00786689059095
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$568.03 (Each)
Resources
Images
 
 
BRP08B150RF - Small Image
 
BRP08B150RF - Large Image
Attachments
 
 
BRP08B150RF - Specification Sheet
Brochures
 
 
BRP08B150RF - Brochure
Other Links
 
 
BRP08B150RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Single-pole
Phase
1
Voltage Rating
120/240 V
amperage rating
150
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Depth
25
Height
5.5
Size
X4
Descriptions
Description
BR PON LOADCNTR 150A MAIN BRKR 8 SPACE N3R LUGS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 150A, MCB, 8 Space, N3R, Lugs
extra long description
ETN BRP08B150RF BR PON LC,150A, MCB
Long Description
Feed through lugs,Plug-on neutral main circuit breaker loadcenter,150A,X4,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,16 circuits,Single pole,8 spaces,Three-wire,Single-phase,Feed-through lugs,Combination,NEMA 3R,Type BR 1-inch brea
Special Features
Feed through lugs
Additional Information
number of spaces
8
Manufacturer Information
Manufacturers Part Number
BRP08B150RF
Brand
Eaton
GTIN
00786689059095
UPC
786689059095
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat