BRP10B100RF - BR Pon Loadcntr 100A Main BRKR 10 Space N3R Lugs

Eaton

  • $345.32 (Each)
  • $345.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP10B100RF
Manufacturer
Eaton
Manufacturer's Part Number
BRP10B100RF
Description
BR Pon Loadcntr 100A Main BRKR 10 Space N3R Lugs
Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X1, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 20 Circuits, Single Pole, 10 Spaces, Three-Wire, Single-Phase, Feed-Through Lugs, Combination, Nema 3R, Type BR 1-Inch Bre
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059132 / 00786689059132
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$345.32 (Each)
Resources
Images
 
 
BRP10B100RF - Large Image
Brochures
 
 
BRP10B100RF - Brochure
Other Links
 
 
BRP10B100RF - Other
Attachments
 
 
BRP10B100RF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
100 A
Voltage Rating
120/240 V
Cover Type
Cover included
Phase
Single-phase
Wattage
Single-pole
Dimensions and Weight
Height
5.5000
Width
14.3100
Depth
18.7500
Size
X1
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 10 SPACE N3R LUGS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 10 Space, N3R, Lugs
extra long description
ETN BRP10B100RF BR PON LC,100A, MCB
Long Description
Feed through lugs,Plug-on neutral main circuit breaker loadcenter,100A,X1,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,20 circuits,Single pole,10 spaces,Three-wire,Single-phase,Feed-through lugs,Combination,NEMA 3R,Type BR 1-inch bre
Special Features
Feed through lugs
Additional Information
number of spaces
10
dimensions
18.7500 IN X 14.3100 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP10B100RF
GTIN
00786689059132
UPC
786689059132
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat