BRP115DF - BR Dual Function Af/GF 1P 15a

Eaton

  • $66.59 (Each)
  • $66.59 (Each)

  • $1,331.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP115DF
Manufacturer
Eaton
Manufacturer's Part Number
BRP115DF
Description
BR Dual Function Af/GF 1P 15a
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual, Pon 1P, 15 A, 10KAIC, Ul Only
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670009191 / 00786670009191
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.59 (Each)
Standard Packaging
$1,331.80 (Per 20)
Resources
Images
 
 
BRP115DF - Small Image
 
BRP115DF - Large Image
 
BRP115DF - Large Image
 
BRP115DF - Large Image
 
BRP115DF - Large Image
Attachments
 
 
BRP115DF - Specification Sheet
Brochures
 
 
BRP115DF - Brochure
Other Links
 
 
BRP115DF - Other
 
BRP115DF - Other
 
BRP115DF - Other
 
BRP115DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BR Af/GF Pon 1P 15A 10KAIC Ul Only
Long Description
Eaton BR arc fault / ground fault circuit breaker, BR dual, PON 1P, 15 A, 10KAIC, UL only
Special Features
CIRCUIT BREAKER
Description
BR DUAL FUNCTION AF/GF 1P 15A
extra long description
ETN BRP115DF BR AF/GF PON 1P 15A 10
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP115DF
GTIN
00786670009191
UPC
786670009191
Taxonomies, Classifications, and Categories
Type
Arc Fault / Ground Fault Circuit Breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat