BRP12L125 - BR Pon Loadcntr 125A Mlo 12 Space

Eaton

  • $176.30 (Each)
  • $176.30 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP12L125
Manufacturer
Eaton
Manufacturer's Part Number
BRP12L125
Description
BR Pon Loadcntr 125A Mlo 12 Space
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X0, Aluminum, Nema 1, Metallic, 10KAIC, Surface, Flush, 24 Circuits, Twenty-Four Pole, 12 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052959 / 00786689052959
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.30 (Each)
Resources
Images
 
 
BRP12L125 - Large Image
 
BRP12L125 - Large Image
 
BRP12L125 - Large Image
 
BRP12L125 - Large Image
 
BRP12L125 - Large Image
 
BRP12L125 - Small Image
Attachments
 
 
BRP12L125 - Specification Sheet
Brochures
 
 
BRP12L125 - Brochure
Other Links
 
 
BRP12L125 - Other
 
BRP12L125 - Other
 
BRP12L125 - Other
 
BRP12L125 - Other
 
BRP12L125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
16.75
Height
3.88
Size
X0
Descriptions
extra long description
ETN BRP12L125 Type BR 1-inch PON lo
Product Type
Type BR 1-Inch Pon Loadcenter
Description
BR PON LOADCNTR 125A MLO 12 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Indoor,Main lug only,125 A,X0,Aluminum, NEMA 1,Metallic,10kAIC,Surface,flush,24 Circuits,Twenty-four pole,12 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#6-2/0 AWG Cu/Al
Additional Information
number of spaces
12
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP12L125
GTIN
00786689052959
UPC
786689052959
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
standard
UL 50,UL 67
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount;Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat