BRP16B100 - BR Pon Loadcntr 100A Main BRKR 16 Space

Eaton

  • $270.06 (Each)
  • $270.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP16B100
Manufacturer
Eaton
Manufacturer's Part Number
BRP16B100
Description
BR Pon Loadcntr 100A Main BRKR 16 Space
Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X2, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2100, 32 Circuits, Single Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers, 1
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053079 / 00786689053079
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.06 (Each)
Resources
Attachments
 
 
BRP16B100 - Specification Sheet
Images
 
 
BRP16B100 - Large Image
 
BRP16B100 - Large Image
 
BRP16B100 - Large Image
 
BRP16B100 - Large Image
 
BRP16B100 - Large Image
Brochures
 
 
BRP16B100 - Brochure
Other Links
 
 
BRP16B100 - Other
 
BRP16B100 - Other
 
BRP16B100 - Other
 
BRP16B100 - Other
 
BRP16B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
100
Voltage Rating
120/240 V
interrupt rating
10
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
21
Height
3.88
Size
X2
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 16 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 100A, MCB, 16 Space
extra long description
ETN BRP16B100 BR PON LC,100A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,100A,X2,Aluminum,Cover included,NEMA 1,Metallic,10kAIC,BR2100,32 circuits,Single pole,16 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers,1
Additional Information
number of spaces
16
Manufacturer Information
Manufacturers Part Number
BRP16B100
Brand
Eaton
GTIN
00786689053079
UPC
786689053079
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat