BRP16L125 - BR Pon Loadcntr 125A Mlo 16 Space

Eaton

  • $167.57 (Each)
  • $167.57 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP16L125
Manufacturer
Eaton
Manufacturer's Part Number
BRP16L125
Description
BR Pon Loadcntr 125A Mlo 16 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053116 / 00786689053116
Weight per unit
19.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.57 (Each)
Resources
Images
 
 
BRP16L125 - Large Image
 
BRP16L125 - Large Image
 
BRP16L125 - Large Image
 
BRP16L125 - Large Image
 
BRP16L125 - Large Image
Brochures
 
 
BRP16L125 - Brochure
Other Links
 
 
BRP16L125 - Other
 
BRP16L125 - Other
 
BRP16L125 - Other
 
BRP16L125 - Other
 
BRP16L125 - Other
Attachments
 
 
BRP16L125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240V
amperage rating
125 A
Cover Type
Cover included
Phase
Single-phase
Wattage
Single-pole
Dimensions and Weight
Width
14.3100
Depth
18.7500
Height
3.8800
Size
X1
Descriptions
extra long description
ETN BRP16L125 Type BR 1-inch PON lo
Product Type
Type BR 1-Inch Pon Loadcenter
Description
BR PON LOADCNTR 125A MLO 16 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X1,Aluminum,Gray, NEMA 1,Metallic,10kAIC,BR2125,Surface,flush,32 Circuits,Twenty-four pole,16 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#6-2/0 AWG Cu/Al
Additional Information
number of spaces
16
dimensions
18.7500 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
BRP16L125
Brand
Eaton
GTIN
00786689053116
UPC
786689053116
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
19.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface, flush
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat