BRP16L125G - BR Pon Loadcntr 125A Mlo 16 Space W/ Ground Bar

Eaton

  • $167.58 (Each)
  • $167.58 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP16L125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP16L125G
Description
BR Pon Loadcntr 125A Mlo 16 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, Nema 1, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053123 / 00786689053123
Weight per unit
19.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.58 (Each)
Resources
Images
 
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
 
BRP16L125G - Large Image
Brochures
 
 
BRP16L125G - Brochure
Other Links
 
 
BRP16L125G - Other
 
BRP16L125G - Other
 
BRP16L125G - Other
 
BRP16L125G - Other
 
BRP16L125G - Other
Attachments
 
 
BRP16L125G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240V
amperage rating
125 A
Phase
Single-phase
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.3100
Height
3.8800
Depth
18.7500
Size
X1
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 125A MLO 16 SPACE W/ GROUND BAR
Product Type
BR Pon LC, 125A, Mlo, 16 Space, W/ Ground
extra long description
ETN BRP16L125G BR PON LC,125A, MLO,
Long Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X1, Aluminum, Gray, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, NEMA 1, 32 Circuits, Twenty-four pole, 16 Spaces, Two hots, a neutral, and a ground, 120/240V
Additional Information
dimensions
18.7500 IN X 14.3100 IN X 3.8800 IN
number of spaces
16
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP16L125G
GTIN
00786689053123
UPC
786689053123
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
19.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
Mounting
Surface, flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP16L125G.
Jump To:

Similar Items

Similar items are close alternatives to BRP16L125G, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Ne...
  • Our Part #: BRP16L125
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP16L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($167.57) ·
BRP16L125 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$167.57

Each

QTY:
Each
Add
BR Style 1-Inch Loadcenter, Main Lug, Ground Bar, Includes BREQS125 Hold-Down Sc...
  • Our Part #: BR1624L125G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR1624L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR1624L125G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat