BRP20B100R - BR Pon Loadcntr 100A Main BRKR 20 Space N3R

Eaton

  • $522.61 (Each)
  • $522.61 (Each)

In-Stock: 152 available at other locations ( find a store with stock)
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
BRP20B100R
Manufacturer
Eaton
Manufacturer's Part Number
BRP20B100R
Description
BR Pon Loadcntr 100A Main BRKR 20 Space N3R
Eaton Plug-On Neutral Main Circuit Breaker Loadcenter, 100A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059231 / 00786689059231
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$522.61 (Each)
Stock Availability
Salina
0 (Find nearest stock)
West Wichita
0
All Stores
152
Resources
Images
 
 
BRP20B100R - Small Image
 
BRP20B100R - Large Image
 
BRP20B100R - Large Image
 
BRP20B100R - Large Image
 
BRP20B100R - Large Image
 
BRP20B100R - Large Image
Brochures
 
 
BRP20B100R - Brochure
Other Links
 
 
BRP20B100R - Other
 
BRP20B100R - Other
 
BRP20B100R - Other
 
BRP20B100R - Other
 
BRP20B100R - Other
Attachments
 
 
BRP20B100R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
23
Height
5.5
Size
X4
Width
14.31
Descriptions
Description
BR PON LOADCNTR 100A MAIN BRKR 20 SPACE N3R
Extra Long Description
ETN BRP20B100R BR PON LC,100A, MCB,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Plug-on neutral main circuit breaker loadcenter,100A,X4,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,40 circuits,Single pole,20 spaces,Three-wire,Single-phase,Combination,NEMA 3R,Type BR 1-inch breakers,120/240V
Product Type
BR Pon LC, 100A, MCB, 20 Space, N3R
Additional Information
Number Of Spaces
20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP20B100R
GTIN
00786689059231
UPC
786689059231
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152

Location search:

Greater West Wichita Area

Location Stock Available
These alternate items can be purchased instead of BRP20B100R.
Jump To:

Similar Items

Similar items are close alternatives to BRP20B100R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat