BRP20B150R - BR Pon Loadcenter, 150A, Main Breaker, 20 Space, N

Eaton

  • $1004.53 (Each)
  • $1,004.53 (Each)

In-Stock: 241 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP20B150R
Manufacturer
Eaton
Manufacturer's Part Number
BRP20B150R
Description
BR Pon Loadcenter, 150A, Main Breaker, 20 Space, N
Eaton BR Main Breaker Loadcenter, 150 A, X5, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 40 Circuits, Single Pole, 20 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059248 / 00786689059248
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,004.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
241
Resources
Attachments
 
 
BRP20B150R - Specification Sheet
Images
 
 
BRP20B150R - Small Image
 
BRP20B150R - Large Image
 
BRP20B150R - Large Image
 
BRP20B150R - Large Image
 
BRP20B150R - Large Image
 
BRP20B150R - Large Image
Brochures
 
 
BRP20B150R - Brochure
Other Links
 
 
BRP20B150R - Other
 
BRP20B150R - Other
 
BRP20B150R - Other
 
BRP20B150R - Other
 
BRP20B150R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
150
Cover Type
Cover included
Interrupt Rating
10
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
29
Height
5.5
Size
X5
Width
14.31
Descriptions
Description
BR PON LOADCENTER, 150A, MAIN BREAKER, 20 SPACE, N
Extra Long Description
ETN BRP20B150R BR PON LC,150A, MCB,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter, 150 A, X5, Aluminum, Cover included, NEMA 3R, Metallic, 10 kAIC, BR, 40 circuits, Single pole, 20 spaces, Three-wire, Single-phase, Combination, NEMA 3R, Type BR 1-inch breakers, 120/240V
Product Type
BR Pon LC, 150A, MCB, 20 Space, N3R
Additional Information
Number Of Spaces
20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP20B150R
GTIN
00786689059248
UPC
786689059248
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Main breaker loadcenter
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 241

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
240 View Store

A-L

Location Stock Available
Fort Collins
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat