BRP20L150 - BR Pon Loadcntr 150A Mlo 20 Space

Eaton

  • $232.65 (Each)
  • $232.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP20L150
Manufacturer
Eaton
Manufacturer's Part Number
BRP20L150
Description
BR Pon Loadcntr 150A Mlo 20 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 150 A, X3, Aluminum, Nema 1, Metallic, 10KAIC, CSR2125, NEMA1, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #1–300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053246 / 00786689053246
Weight per unit
21.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.65 (Each)
Resources
Images
 
 
BRP20L150 - Large Image
 
BRP20L150 - Large Image
 
BRP20L150 - Large Image
 
BRP20L150 - Large Image
 
BRP20L150 - Large Image
Brochures
 
 
BRP20L150 - Brochure
Other Links
 
 
BRP20L150 - Other
 
BRP20L150 - Other
 
BRP20L150 - Other
 
BRP20L150 - Other
 
BRP20L150 - Other
Attachments
 
 
BRP20L150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
150
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
23
Height
3.88
Size
X3
Descriptions
Product Type
Type BR 1-Inch Pon Loadcenter
Description
BR PON LOADCNTR 150A MLO 20 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BRP20L150 Type BR 1-inch PON lo
Long Description
Eaton Eaton BR main lug loadcenter,Main lug only,150 A,X3,Aluminum, NEMA 1,Metallic,10kAIC,CSR2125,NEMA1,40 Circuits,Twenty pole,20 Spaces,Two hots,a neutral,and a ground,Single-phase,Type BR 1-inch breakers,120/240V,#1–300 kcmil
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20L150
Brand
Eaton
GTIN
00786689053246
UPC
786689053246
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
21.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat