BRP30B150R - BR Pon Loadcntr 150A Main BRKR 30 Space N3R

Eaton

  • $613.59 (Each)
  • $613.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP30B150R
Manufacturer
Eaton
Manufacturer's Part Number
BRP30B150R
Description
BR Pon Loadcntr 150A Main BRKR 30 Space N3R
Plug-On Neutral Main Circuit Breaker Loadcenter, 150A, X6, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 60 Circuits, Single Pole, 30 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689059361 / 00786689059361
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$613.59 (Each)
Resources
Images
 
 
BRP30B150R - Large Image
 
BRP30B150R - Large Image
 
BRP30B150R - Large Image
 
BRP30B150R - Large Image
 
BRP30B150R - Large Image
Brochures
 
 
BRP30B150R - Brochure
Other Links
 
 
BRP30B150R - Other
 
BRP30B150R - Other
 
BRP30B150R - Other
 
BRP30B150R - Other
 
BRP30B150R - Other
Attachments
 
 
BRP30B150R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Cover Type
Cover included
amperage rating
150 A
Phase
Single-phase
Wattage
Single-pole
Dimensions and Weight
Height
5.5000
Width
14.3100
Depth
34.1200
Size
X6
Descriptions
Description
BR PON LOADCNTR 150A MAIN BRKR 30 SPACE N3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 150A, MCB, 30 Space, N3R
extra long description
ETN BRP30B150R BR PON LC,150A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,150A,X6,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,BR,60 circuits,Single pole,30 spaces,Three-wire,Single-phase,Combination,NEMA 3R,Type BR 1-inch breakers,120/240V
Additional Information
number of spaces
30
dimensions
34.1200 IN X 14.3100 IN X 5.5000 IN
Manufacturer Information
Manufacturers Part Number
BRP30B150R
Brand
Eaton
GTIN
00786689059361
UPC
786689059361
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat