BRP30B200V25 - BR Pon Loadcntr 200A Main BRKR 30 Space

Eaton

  • $251.39 (Each)
  • $251.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP30B200V25
Manufacturer
Eaton
Manufacturer's Part Number
BRP30B200V25
Description
BR Pon Loadcntr 200A Main BRKR 30 Space
Value Pack, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X6, Aluminum, Cover Included, Nema 1, Metallic, 22KAIC, CSR, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, #6-2/0 Awg Cu/Al, Gray, Combination, Nema 1,
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055257 / 00786689055257
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$251.39 (Each)
Resources
Attachments
 
 
BRP30B200V25 - Specification Sheet
Images
 
 
BRP30B200V25 - Large Image
Brochures
 
 
BRP30B200V25 - Brochure
Other Links
 
 
BRP30B200V25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
22
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
34.12
Size
X6
Descriptions
Description
BR PON LOADCNTR 200A MAIN BRKR 30 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Value pack,Plug-on neutral main circuit breaker loadcenter,200A,X6,Aluminum,Cover included,NEMA 1,Metallic,22kAIC,CSR,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,#6-2/0 AWG Cu/Al,Gray,Combination,NEMA 1,
Special Features
Value pack
Product Type
BR Pon LC, 200A, MCB, 30 Space
extra long description
ETN BRP30B200V25 BR PON LC,200A, MC
Additional Information
number of spaces
30
dimensions
34.1200 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
BRP30B200V25
Brand
Eaton
GTIN
00786689055257
UPC
786689055257
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat