BRP30BC200 - BR Pon Loadcntr 200A Main BRKR 30 Space Copper Bus

Eaton

  • $651.30 (Each)
  • $0.00 (Per 0)

  • $651.30 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP30BC200
Manufacturer
Eaton
Manufacturer's Part Number
BRP30BC200
Description
BR Pon Loadcntr 200A Main BRKR 30 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X6, Copper, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2200, 60 Circuits, Single Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Combination, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052850 / 00786689052850
Weight per unit
33.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$651.30 (Each)
Carton
None Available
Standard Packaging
$651.30 (Each)
Resources
Images
 
 
BRP30BC200 - Small Image
 
BRP30BC200 - Large Image
 
BRP30BC200 - Large Image
 
BRP30BC200 - Large Image
 
BRP30BC200 - Large Image
 
BRP30BC200 - Large Image
Attachments
 
 
BRP30BC200 - Specification Sheet
Brochures
 
 
BRP30BC200 - Brochure
Other Links
 
 
BRP30BC200 - Other
 
BRP30BC200 - Other
 
BRP30BC200 - Other
 
BRP30BC200 - Other
 
BRP30BC200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Single-pole
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Size
X6
Width
14.31
Height
3.88
Depth
34.12
Descriptions
Description
BR PON LOADCNTR 200A MAIN BRKR 30 SPACE COPPER BUS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 200A, MCB, 30 Space, Cu Bus
extra long description
ETN BRP30BC200 BR PON LC,200A, MCB,
Long Description
Plug-on neutral main circuit breaker loadcenter,200A,X6,Copper,Cover included,NEMA 1,Metallic,25 kAIC,CSR2200,60 circuits,Single pole,30 spaces,Two hots, a neutral, and a ground,Single-phase,Combination,Type BR 1-inch breakers,120/240V
Additional Information
number of spaces
30
Manufacturer Information
Manufacturers Part Number
BRP30BC200
Brand
Eaton
GTIN
00786689052850
UPC
786689052850
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
33.5
Carton
0
Package
1
Uses, Certifications, and Standards
standard
UL 50,UL 67
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat