BRP40BC200 - BR Pon Loadcntr 200A Main BRKR 40 Space Copper Bus

Eaton

  • $1154.50 (Each)
  • $1,154.50 (Each)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP40BC200
Manufacturer
Eaton
Manufacturer's Part Number
BRP40BC200
Description
BR Pon Loadcntr 200A Main BRKR 40 Space Copper Bus
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X8, Copper, Cover Included, Nema 1, Metallic, 25KAIC, CSR2200, 80 Circuits, Single Pole, 40 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Gray, Combination, Nema 1, Type BR 1-Inch Breakers, 12
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052973 / 00786689052973
Weight per unit
38.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,154.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Attachments
 
 
BRP40BC200 - Specification Sheet
Images
 
 
BRP40BC200 - Small Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
 
BRP40BC200 - Large Image
Brochures
 
 
BRP40BC200 - Brochure
Other Links
 
 
BRP40BC200 - Other
 
BRP40BC200 - Other
 
BRP40BC200 - Other
 
BRP40BC200 - Other
 
BRP40BC200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Wattage
Single-pole
Dimensions and Weight
Depth
39
Height
3.88
Size
X8
Width
14.31
Descriptions
Description
BR PON LOADCNTR 200A MAIN BRKR 40 SPACE COPPER BUS
Extra Long Description
ETN BRP40BC200 BR PON LC,200A, MCB,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Plug-on neutral main circuit breaker loadcenter,200A,X8,Copper,Cover included,NEMA 1,Metallic,25kAIC,CSR2200,80 circuits,Single pole,40 spaces,Two hots, a neutral, and a ground,Single-phase,Gray,Combination,NEMA 1,Type BR 1-inch breakers,12
Product Type
BR Pon LC, 200A, MCB, 40 Space, Cu Bus
Additional Information
Number Of Spaces
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40BC200
GTIN
00786689052973
UPC
786689052973
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
38.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store
West Wichita
45 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat