BRP40L200 - BR Pon Loadcntr 200A Mlo 40 Space

Eaton

  • $402.12 (Each)
  • $402.12 (Each)
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
BRP40L200
Manufacturer
Eaton
Manufacturer's Part Number
BRP40L200
Description
BR Pon Loadcntr 200A Mlo 40 Space
Eaton Eaton Type BR Plug-On Neutral Loadcenter, 200 A, Mlo, 40 Spaces, 120/240 V, Two Hots, A Neutral, and A Ground Wire, 10KAIC, Nema 1, Single Pole
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689052980 / 00786689052980
Weight per unit
31.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$402.12 (Each)
Resources
Images
 
 
BRP40L200 - Small Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
 
BRP40L200 - Large Image
Attachments
 
 
BRP40L200 - Specification Sheet
Brochures
 
 
BRP40L200 - Brochure
Other Links
 
 
BRP40L200 - Other
 
BRP40L200 - Other
 
BRP40L200 - Other
 
BRP40L200 - Other
 
BRP40L200 - Other
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
120/240V
amperage rating
200
Phase
1
interrupt rating
10
Wattage
Single-pole
Cover Type
Cover included
Dimensions and Weight
Width
14.31
Size
X6
Height
3.88
Depth
34.12
Descriptions
Product Type
Type BR 1-Inch Pon Loadcenter
Description
BR PON LOADCNTR 200A MLO 40 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BRP40L200 Type BR 1-inch PON lo
Long Description
Eaton Eaton Type BR plug-on neutral loadcenter, 200 A, MLO, 40 spaces, 120/240 V, Two hots, a neutral, and a ground wire, 10kAIC, NEMA 1, Single Pole
Additional Information
number of spaces
40
Manufacturer Information
Manufacturers Part Number
BRP40L200
Brand
Eaton
GTIN
00786689052980
UPC
786689052980
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
31.4
Carton
1
Uses, Certifications, and Standards
standard
UL 67,UL 50
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Flush Mount;Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP40L200.
Jump To:

Similar Items

Similar items are close alternatives to BRP40L200, though they may not be 100% alike.

Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X6, Aluminum, Gr...
  • Our Part #: BRP40L200G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP40L200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($469.56) ·
BRP40L200G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$469.56

Each

QTY:
Each
Add
Main Lug Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300...
  • Our Part #: BR4040L200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR4040L200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR4040L200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat