BRP40L200GW - Type BR 1-Inch Pon Loadcenter

Eaton

  • $541.31 (Each)
  • $541.31 (Each)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP40L200GW
Manufacturer
Eaton
Manufacturer's Part Number
BRP40L200GW
Description
Type BR 1-Inch Pon Loadcenter
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X6, Aluminum, White, Nema 1, Metallic, 10KAIC, CSR2200, Surface, Flush, Nema 1, 80 Circuits, Single-Pole, 40 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #1–300 Kcmil
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689243333 / 00786689243333
Weight per unit
30.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$541.31 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Attachments
 
 
BRP40L200GW - Specification Sheet
Brochures
 
 
BRP40L200GW - Brochure
Other Links
 
 
BRP40L200GW - Other
 
BRP40L200GW - Other
 
BRP40L200GW - Other
 
BRP40L200GW - Other
 
BRP40L200GW - Other
Images
 
 
BRP40L200GW - Small Image
 
BRP40L200GW - Large Image
 
BRP40L200GW - Large Image
 
BRP40L200GW - Large Image
 
BRP40L200GW - Large Image
 
BRP40L200GW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
200
Cover Type
Cover included
Cover included
Interrupt Rating
10
10
Phase
1
1
Voltage Rating
120/240V
120/240V
Wattage
Single-pole
Single-pole
Dimensions and Weight
Depth
34.12
34.12
Height
3.88
3.88
Size
X6
X6
Width
14.31
14.31
Descriptions
Description
TYPE BR 1-INCH PON LOADCENTER
Extra Long Description
ETN BRP40L200GW BR PON LOADCENTER,
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Ground bar,Main lug only,200 A,X6,Aluminum,White, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,NEMA 1,80 Circuits,Single-pole,40 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil
Eaton Eaton BR main lug loadcenter,Ground bar,Main lug only,200 A,X6,Aluminum,White, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,NEMA 1,80 Circuits,Single-pole,40 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil
Product Type
BR Pon Loadcenter, 200A, Mlo, 40 Space
Additional Information
Number Of Spaces
40
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40L200GW
GTIN
00786689243333
UPC
786689243333
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Main lug loadcenter
Main lug loadcenter
Packaging
Weight per each
30.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Flush Mount;Surface Mount
Flush Mount;Surface Mount
Standard
UL 67,UL 50
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
19 View Store

A-L

Location Stock Available
Bentonville
3 View Store

M-Z

Location Stock Available
Rogers
9 View Store

* All prices subject to change.

Begin Live Chat