BRP42LC225 - BR Pon Loadcntr 225A Mlo 42 Space Copper Bus

Eaton

  • $434.40 (Each)
  • $434.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP42LC225
Manufacturer
Eaton
Manufacturer's Part Number
BRP42LC225
Description
BR Pon Loadcntr 225A Mlo 42 Space Copper Bus
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, Main Lug Only, 225 A, X8, Copper, Gray, Nema 1, Metallic, 10KAIC, BR, Surface, Flush, Nema 1, 84 Circuits, Single-Pole, 42 Spaces, Two Hots, A Neutral and A Ground, Single-Phase, 1, 120/240V, #6-1/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055042 / 00786689055042
Weight per unit
38.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$434.40 (Each)
Resources
Images
 
 
BRP42LC225 - Small Image
 
BRP42LC225 - Large Image
 
BRP42LC225 - Large Image
 
BRP42LC225 - Large Image
 
BRP42LC225 - Large Image
 
BRP42LC225 - Large Image
Attachments
 
 
BRP42LC225 - Specification Sheet
Brochures
 
 
BRP42LC225 - Brochure
Other Links
 
 
BRP42LC225 - Other
 
BRP42LC225 - Other
 
BRP42LC225 - Other
 
BRP42LC225 - Other
 
BRP42LC225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
225
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Size
X8
Descriptions
Description
BR PON LOADCNTR 225A MLO 42 SPACE COPPER BUS
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 225A, Mlo, 42 Space, Cu Bus
Long Description
Eaton Eaton BR main lug loadcenter,Main Lug Only,Main lug only,225 A,X8,Copper,Gray, NEMA 1,Metallic,10kAIC,BR,Surface,flush,NEMA 1,84 Circuits,Single-pole,42 Spaces,Two hots,a neutral and a ground,Single-phase,1,120/240V,#6-1/0 AWG Cu/Al
Special Features
Main Lug Only
extra long description
ETN BRP42LC225 BR PON LC,225A, MLO,
Additional Information
number of spaces
42
Manufacturer Information
Manufacturers Part Number
BRP42LC225
Brand
Eaton
GTIN
00786689055042
UPC
786689055042
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
38.5
Carton
1
Uses, Certifications, and Standards
Mounting
Flush Mount;Surface Mount
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat