BRP42LC225G - BR Pon Loadcntr 225A Mlo 42 Space Copper Bus W/ GR

Eaton

  • $421.71 (Each)
  • $421.71 (Each)
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
BRP42LC225G
Manufacturer
Eaton
Manufacturer's Part Number
BRP42LC225G
Description
BR Pon Loadcntr 225A Mlo 42 Space Copper Bus W/ GR
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, Ground Bar, Main Lug Only, 225 A, X8, Copper, Gray, Nema 1, 10KAIC, BR, Surface, Flush, 84 Circuits, Single-Pole, 42 Spaces, A Neutral and A Ground, Single-Phase, 1, 120/240V, #6-1/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055059 / 00786689055059
Weight per unit
36.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$421.71 (Each)
Resources
Images
 
 
BRP42LC225G - Small Image
 
BRP42LC225G - Large Image
 
BRP42LC225G - Large Image
 
BRP42LC225G - Large Image
 
BRP42LC225G - Large Image
 
BRP42LC225G - Large Image
Attachments
 
 
BRP42LC225G - Specification Sheet
Brochures
 
 
BRP42LC225G - Brochure
Other Links
 
 
BRP42LC225G - Other
 
BRP42LC225G - Other
 
BRP42LC225G - Other
 
BRP42LC225G - Other
 
BRP42LC225G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
225
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Height
3.88
Depth
39
Size
X8
Descriptions
Description
BR PON LOADCNTR 225A MLO 42 SPACE COPPER BUS W/ GR
Product Type
BR Pon LC, 225A, Mlo, 42 SPC, Cu Bus W/GRND
extra long description
ETN BRP42LC225G BR PON LC,225A, MLO
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Main Lug Only, Ground bar,Main lug only,225 A,X8,Copper,Gray, NEMA 1,10kAIC,BR,Surface,flush,84 Circuits,Single-pole,42 Spaces,a neutral and a ground,Single-phase,1,120/240V,#6-1/0 AWG Cu/Al
Special Features
Main Lug Only
Additional Information
number of spaces
42
Manufacturer Information
Manufacturers Part Number
BRP42LC225G
Brand
Eaton
GTIN
00786689055059
UPC
786689055059
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
36.3
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
Mounting
Flush Mount;Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRP42LC225G.
Jump To:

Similar Items

Similar items are close alternatives to BRP42LC225G, though they may not be 100% alike.

Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 300...
  • Our Part #: BR4242L225G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR4242L225G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR4242L225G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat