BRP42NC225R - BR Pon Loadcntr 225A Convertible 42 Space N3R_

Eaton

  • $884.25 (Each)
  • $884.25 (Each)

In-Stock: 450 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP42NC225R
Manufacturer
Eaton
Manufacturer's Part Number
BRP42NC225R
Description
BR Pon Loadcntr 225A Convertible 42 Space N3R_
Eaton BR Convertible Loadcenter, Converible, 225 A, X10, Copper, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, Combination, 84 Circuits, Single-Pole, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689365622 / 00786689365622
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$884.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
450
Resources
Attachments
 
 
BRP42NC225R - Specification Sheet
Images
 
 
BRP42NC225R - Small Image
 
BRP42NC225R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
25
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
5.25
Height
48
Size
X10R
Width
14.31
Descriptions
Description
BR PON LOADCNTR 225A CONVERTIBLE 42 SPACE N3R_
Extra Long Description
ETN BRP42NC225R BR PON LC,225A, CON
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR convertible loadcenter,Converible,225 A,X10,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BR,Combination,84 Circuits,Single-pole,42 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V
Product Type
BR Pon LC, 225A, Conv, 42 Space, N3R_
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP42NC225R
GTIN
00786689365622
UPC
786689365622
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Convertible loadcenter
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Surface Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat