BRPSURGE10 - Type BR 2 Pole Pon Surge Arrester

Eaton

  • $122.26 (Each)
  • $122.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRPSURGE10
Manufacturer
Eaton
Manufacturer's Part Number
BRPSURGE10
Description
Type BR 2 Pole Pon Surge Arrester
Eaton Type BR Circuit Breaker Surge Protective Device, Two Pole, Plug-On Neutral Surge Protective Device, 10 Ka
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786689880804 / 00786689880804
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.26 (Each)
Resources
Images
 
 
BRPSURGE10 - Large Image
 
BRPSURGE10 - Large Image
 
BRPSURGE10 - Large Image
 
BRPSURGE10 - Small Image
 
BRPSURGE10 - Large Image
Other Links
 
 
BRPSURGE10 - Other
 
BRPSURGE10 - Other
 
BRPSURGE10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.4
Width
3.5
Depth
3.6
Descriptions
Product Type
Type BR 2 Pole Pon Surge Arrester
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
EATON TYPE BR CIRCUIT BREAKER SURGE PROTECTIVE DEVICE, TWO POLE, PLUG-ON NEUTRAL SURGE PROTECTIVE DEVICE, 10 KA
extra long description
EWD BRPSURGE10 TYPE BR 2 POLE PON S
Additional Information
dimensions
3.6000 IN X 3.5000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRPSURGE10
GTIN
00786689880804
UPC
786689880804
Taxonomies, Classifications, and Categories
Type
Plug on module surge protection device
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther
standard
UL 1449,cUL Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat