BRS225 - 225/2 Main or Subfeed Lug Block /2-1"Spaces/#2-300

Eaton

  • $94.50 (Each)
  • $94.50 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRS225
Manufacturer
Eaton
Manufacturer's Part Number
BRS225
Description
225/2 Main or Subfeed Lug Block /2-1"Spaces/#2-300
Subfeed Lug Block, 225 A, #2 Awg to 300 Kcmil Wire Size, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676461405 / 00786676461405
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.50 (Each)
Resources
Images
 
 
BRS225 - Small Image
 
BRS225 - Large Image
Specifications Sheets
 
 
BRS225 - Specification Sheet
Attachments
 
 
BRS225 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Wire Size
#2 AWG to 300 kcmil
Descriptions
Product Type
Subfeed Lug Block
Long Description
Subfeed Lug Block, 225 A, #2 AWG to 300 kcmil Wire Size, 0.5 lb/EA
Short Description
Subfeed Lug Block, 225 A, #2 to 300 kcmil
Description
225/2 MAIN OR SUBFEED LUG BLOCK /2-1"SPACES/#2-300
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BRS225 Eaton BR sub feed lug
Special Features
Requires (4) 1 in spaces
Additional Information
accessory type
Subfeed Lug Block
for use with
Loadcenters
Standards Met
Ul Listed
Made in USA
yes
dimensions
4.5000 IN X 3.7500 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRS225
GTIN
00786676461405
UPC
786676461405
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Availability
Status
Inactive
Packaging
Weight
0.5 lb/EA
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRS225.
Jump To:

Similar Items

Similar items are close alternatives to BRS225, though they may not be 100% alike.

Eaton Field Installation Kits and Parts, Sub Feed Lug Kit Compatible With All BR...
  • Our Part #: BRPSF225
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRPSF225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.28) ·
BRPSF225 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$98.28

Each

QTY:
Each
Add
Main Lug Kit, Stud Mount, 200 A, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #1 Awg to ...
  • Our Part #: BRL200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRL200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.16) ·
BRL200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BRS225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRL200 Eaton 00786676460101
BRS225 Eaton 00786676461405
CCL300 Eaton 00782113099354
CUHBRL200 Eaton n/a
GTHLK200 GENERAL ELECTRIC n/a
GTMLK200 GENERAL ELECTRIC n/a
1D444 WW GRAINGER n/a
QOL225 Schneider Electric 00785901747970
ECMLK225 Siemens 00783643453005
MLK225 Siemens 00783643380752

* All prices subject to change.

Begin Live Chat