BRSN220 - Type Bro BRKR 120/240V 10KA Switching Neutral 1 1P

Eaton

  • $54.71 (Each)
  • $54.71 (Each)

  • $273.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRSN220
Manufacturer
Eaton
Manufacturer's Part Number
BRSN220
Description
Type Bro BRKR 120/240V 10KA Switching Neutral 1 1P
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Switching Neutral Breaker, 20 A, 10 Kaic, Two-Pole, 120V, BR, Switching Neutral, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 2P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676364553 / 00786676364553
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.71 (Each)
Standard Packaging
$273.55 (Per 5)
Resources
Attachments
 
 
BRSN220 - Specification Sheet
Images
 
 
BRSN220 - Small Image
 
BRSN220 - Large Image
 
BRSN220 - Large Image
 
BRSN220 - Large Image
Other Links
 
 
BRSN220 - Other
 
BRSN220 - Other
 
BRSN220 - Other
Brochures
 
 
BRSN220 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120 V
Poles
Two-pole
Descriptions
Description
TYPE BRO BRKR 120/240V 10KA SWITCHING NEUTRAL 1 1P
Product Type
BR, 2P, 20A, 120/240V, 10KAIC, SN
extra long description
ETN BRSN220 BR, 2P, 20A, 120/240V,
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch switching neutral breaker,20 A,10 kAIC,Two-pole,120V,BR,Switching neutral,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
Special Features
Used with Type BR Loadcenters
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.0000 IN X 3.0000 IN X 2.5000 IN
Trip Type
Switching Neutral
Manufacturer Information
Manufacturers Part Number
BRSN220
Brand
Eaton
GTIN
00786676364553
UPC
786676364553
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat