BRX2125 - Type BR BRKR 125A/2 Pole Com. Trip 120/240V 65K

Eaton

  • $373.92 (Each)
  • $373.92 (Each)

  • $1,869.60 (Per 5)

  • $9,348.00 (Per 25)

In-Stock: 645 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRX2125
Manufacturer
Eaton
Manufacturer's Part Number
BRX2125
Description
Type BR BRKR 125A/2 Pole Com. Trip 120/240V 65K
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.938 In Overall Height, 2.48 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685926827 / 00786685926827
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$373.92 (Each)
Carton
$1,869.60 (Per 5)
Standard Packaging
$9,348.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
645
Resources
Tech Bulletins
 
 
BRX2125 - Tech Bulletin
Other Links
 
 
BRX2125 - Other
 
BRX2125 - Other
 
BRX2125 - Other
Images
 
 
BRX2125 - Small Image
 
BRX2125 - Large Image
 
BRX2125 - Large Image
 
BRX2125 - Large Image
 
BRX2125 - Large Image
Attachments
 
 
BRX2125 - Specification Sheet
Brochures
 
 
BRX2125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
interrupt rating
65 kAIC
Voltage Rating
120/240 V ac
Poles
2
Dimensions and Weight
Overall Length
2.48 in
Descriptions
Description
TYPE BR BRKR 125A/2 POLE COM. TRIP 120/240V 65K
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 2.938 in Overall Height, 2.48 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc faultcircuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and2011 National Electrical C
Short Description
2P Standard Trip Circuit Breaker, 125 A, Line and Load Lug Terminal, Thermal Magnetic
extra long description
ETN BRX2125 BR 125A/2 POLE COM. TRI
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
2.938 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRX2125
GTIN
00786685926827
UPC
786685926827
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL Listed file E7819,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat