BWH2125 - Type BWH Main BRKR 125A/2 Pole Kit 120/240V 25K

Eaton

  • $254.50 (Each)
  • $254.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BWH2125
Manufacturer
Eaton
Manufacturer's Part Number
BWH2125
Description
Type BWH Main BRKR 125A/2 Pole Kit 120/240V 25K
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 125 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MBT48B125BTS,
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676460439 / 00786676460439
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.50 (Each)
Resources
Images
 
 
BWH2125 - Small Image
 
BWH2125 - Large Image
 
BWH2125 - Large Image
 
BWH2125 - Large Image
Attachments
 
 
BWH2125 - Specification Sheet
Brochures
 
 
BWH2125 - Brochure
Other Links
 
 
BWH2125 - Other
 
BWH2125 - Other
 
BWH2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Poles
2
interrupt rating
25 kAIC
Descriptions
Description
TYPE BWH MAIN BRKR 125A/2 POLE KIT 120/240V 25K
Long Description
Eaton Type BR Main Circuit Breaker,Main circuit breaker,125 A,25 kAIC,Two-pole,120/240 V,BR,#2 AWG-300 kcmil Cu/Al,BWH,MBT48B125BTS,
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Product Type
BWH Main 125A/2 Pole Kit 120/240V 25K
extra long description
ETN BWH2125 BWH Main 125A/2 Pole Ki
Additional Information
dimensions
6.2500 IN X 5.2500 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BWH2125
GTIN
00786676460439
UPC
786676460439
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat