BWH2175 - BRKR 175A/2 Pole Kit

Eaton

  • $254.50 (Each)
  • $254.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BWH2175
Manufacturer
Eaton
Manufacturer's Part Number
BWH2175
Description
BRKR 175A/2 Pole Kit
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676449700 / 00786676449700
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.50 (Each)
Resources
Images
 
 
BWH2175 - Large Image
 
BWH2175 - Large Image
 
BWH2175 - Small Image
 
BWH2175 - Large Image
Brochures
 
 
BWH2175 - Brochure
Other Links
 
 
BWH2175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Photoelectric sensor accessory
Voltage Rating
120/240 V
Poles
2
interrupt rating
25 kAIC
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
extra long description
ETN BWH2175 Type BW Main Circuit Br
Description
BRKR 175A/2 POLE KIT
Product Type
Type BW Main Circuit Breaker
Long Description
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|CUTLER HAMMER BWH2175|CUTLER-HAMMER, INC BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|EATON ELECTRICAL BWH2175|Eatton BWH2175|Eeton BWH2175
Additional Information
Contact Configuration
Open Office, Retail
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
6.2500 IN X 5.2500 IN X 5.2500 IN
Manufacturer Information
Manufacturers Part Number
BWH2175
Brand
Eaton
GTIN
00786676449700
UPC
786676449700
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat