C0050E2B - 50 Va Type Mte Control Transformer

Eaton

  • $215.36 (Each)
  • $215.36 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0050E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0050E2B
Description
50 Va Type Mte Control Transformer
Control Transformer, 240 X 480 V, 24 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.7 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422720 / 00786680422720
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.36 (Each)
Resources
Other Links
 
 
C0050E2B - Other
 
C0050E2B - Other
 
C0050E2B - Other
 
C0050E2B - Other
 
C0050E2B - Other
Specifications Sheets
 
 
C0050E2B - Specification Sheet
Images
 
 
C0050E2B - Large Image
 
C0050E2B - Large Image
 
C0050E2B - Large Image
 
C0050E2B - Large Image
Attachments
 
 
C0050E2B - Specification Sheet
Brochures
 
 
C0050E2B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
2.992 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480 V, 24 V, 50 VA, 2.992 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.7 lb
Features
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the
Short Description
50VA Control Transformer, 240 x 480V, 2.992 in (L), 1 PH
Description
50 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0050E2B 50 VA Type MTE Control
Additional Information
Temperature Rise Rating
55 °C
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 CA
Made in USA
yes
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480 V
Output Voltage Rating
24 V
Power Rating
50 VA
Overall Width
2.992 in
Overall Height
2.559 in
Primary Voltage
240 V x 480 V
dimensions
3.3600 IN X 3.0000 IN X 3.2600 IN
Secondary Voltage
24 V
kva rating
50 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0050E2B
GTIN
00786680422720
UPC
786680422720
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
2.7 lb
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Frequency Rating
50/60 Hz
Temperature Rating
55°C
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat