C0050E5E - 50 Va Mte CTRL XFRMR 240X480V-25X120V

Eaton

  • $234.68 (Each)
  • $234.68 (Each)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0050E5E
Manufacturer
Eaton
Manufacturer's Part Number
C0050E5E
Description
50 Va Mte CTRL XFRMR 240X480V-25X120V
Eaton Type Mte Industrial Control Transformer, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 50 Va , PV: 200/220/440V, 208/230/460 V
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420306 / 00786680420306
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
C0050E5E - Small Image
 
C0050E5E - Large Image
 
C0050E5E - Large Image
 
C0050E5E - Large Image
 
C0050E5E - Large Image
Other Links
 
 
C0050E5E - Other
 
C0050E5E - Other
 
C0050E5E - Other
 
C0050E5E - Other
 
C0050E5E - Other
Attachments
 
 
C0050E5E - Specification Sheet
Brochures
 
 
C0050E5E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50 VA MTE CTRL XFRMR 240X480V-25X120V
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
50 Va Type Mte Control Transformer
extra long description
ETN C0050E5E 50 VA Type MTE Control
Special Features
Primary Fuse Block
Long Description
Eaton Type MTE industrial control transformer, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55°c, 50 va , pv: 200/220/440v, 208/230/460 v
Additional Information
Primary Voltage
200/220/440 V, 208/230/460 V, 240/480 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
dimensions
3.8600 IN X 3.0000 IN X 3.2600 IN
kva rating
50 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0050E5E
GTIN
00786680420306
UPC
786680420306
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Other
Temperature Rating
55°C
standard
cUL Certified,UL Listed,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat