C0075E2AFB - 75 Va Type Mte Control Transformer With Primary Fu

Eaton

  • $108.52 (Each)
  • $108.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0075E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0075E2AFB
Description
75 Va Type Mte Control Transformer With Primary Fu
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, Cu Magnet Wire, 55°C, 75 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420825 / 00786680420825
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.52 (Each)
Resources
Images
 
 
C0075E2AFB - Small Image
 
C0075E2AFB - Large Image
 
C0075E2AFB - Large Image
 
C0075E2AFB - Large Image
 
C0075E2AFB - Large Image
 
C0075E2AFB - Large Image
Attachments
 
 
C0075E2AFB - Specification Sheet
Brochures
 
 
C0075E2AFB - Brochure
Other Links
 
 
C0075E2AFB - Other
 
C0075E2AFB - Other
 
C0075E2AFB - Other
 
C0075E2AFB - Other
 
C0075E2AFB - Other
 
C0075E2AFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
75 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY FU
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, cu magnet wire, 55°c, 75 va
Special Features
Primary Fuse Block
Product Type
75VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0075E2AFB 75VA Type MTE CPT W/
Additional Information
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
dimensions
3.8600 IN X 3.0000 IN X 4.0400 IN
kva rating
75 VA
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
C0075E2AFB
Brand
Eaton
GTIN
00786680420825
UPC
786680420825
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
cUL Certified,UL Listed,CSA Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat