C0075E2B - 75 Va Type Mte Control Transformer

Eaton

  • $233.83 (Each)
  • $233.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0075E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0075E2B
Description
75 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, Cu Magnet Wire, Taps: None, SV: 24V, 55°C, 75 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422744 / 00786680422744
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.83 (Each)
Resources
Images
 
 
C0075E2B - Large Image
 
C0075E2B - Large Image
 
C0075E2B - Large Image
 
C0075E2B - Large Image
Attachments
 
 
C0075E2B - Specification Sheet
Other Links
 
 
C0075E2B - Other
 
C0075E2B - Other
 
C0075E2B - Other
 
C0075E2B - Other
 
C0075E2B - Other
Brochures
 
 
C0075E2B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
75 VA TYPE MTE CONTROL TRANSFORMER
Product Type
75 Va Type Mte Control Transformer
extra long description
ETN C0075E2B 75 VA Type MTE Control
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE, industrial control transformer, pv: 240v x 480v, cu magnet wire, taps: none, sv: 24v, 55°c, 75 va
Additional Information
kva rating
75 VA
Secondary Voltage
24 V
Primary Voltage
240 V x 480 V
dimensions
3.8600 IN X 3.0000 IN X 3.2600 IN
Tap Size
NONE
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C0075E2B
GTIN
00786680422744
UPC
786680422744
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Temperature Rating
55°C
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat