C0150E5EFB - 150 Va Type Mte Control Transformer With Primary F

Eaton

  • $408.83 (Each)
  • $408.83 (Each)

Availability: Currently Out Of Stock
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
C0150E5EFB
Manufacturer
Eaton
Manufacturer's Part Number
C0150E5EFB
Description
150 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, SV: 23/110V, 24/115V, 25/120V, 55°C, 150 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680421761 / 00786680421761
Weight per unit
8.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.83 (Each)
Resources
Images
 
 
C0150E5EFB - Small Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
 
C0150E5EFB - Large Image
Attachments
 
 
C0150E5EFB - Specification Sheet
Brochures
 
 
C0150E5EFB - Brochure
Other Links
 
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
 
C0150E5EFB - Other
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
150 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Product Type
150VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0150E5EFB 150VA Type MTE CPT W
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Special Features
Primary Fuse Block
Long Description
Eaton Type MTE industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, sv: 23/110v, 24/115v, 25/120v, 55°c, 150 va , cu magnet wire
Additional Information
Primary Voltage
200/220/440 V, 208/230/460 V, 240/480 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
dimensions
3.9600 IN X 3.7500 IN X 4.6500 IN
Tap Size
NONE
kva rating
150 VA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0150E5EFB
GTIN
00786680421761
UPC
786680421761
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
8.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat