C0250E2B - 250 Va Type Mte Control Transformer

Eaton

  • $408.46 (Each)
  • $408.46 (Each)
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
C0250E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0250E2B
Description
250 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240V X 480V, Taps: None, SV: 24V, 55°C, 250 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422829 / 00786680422829
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.46 (Each)
Resources
Other Links
 
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
 
C0250E2B - Other
Images
 
 
C0250E2B - Large Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
 
C0250E2B - Large Image
Attachments
 
 
C0250E2B - Specification Sheet
Brochures
 
 
C0250E2B - Brochure
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
ETN C0250E2B 250 VA Type MTE Contro
Product Type
250 Va Type Mte Control Transformer
Description
250 VA TYPE MTE CONTROL TRANSFORMER
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE, industrial control transformer, pv: 240v x 480v, taps: none, sv: 24v, 55°c, 250 va
Additional Information
Primary Voltage
240 V x 480 V
kva rating
250 VA
dimensions
4.1800 IN X 4.5000 IN X 4.2200 IN
Tap Size
NONE
Secondary Voltage
24 V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0250E2B
GTIN
00786680422829
UPC
786680422829
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0250E2B.
Jump To:

Similar Items

Similar items are close alternatives to C0250E2B, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, ...
  • Our Part #: PH250QR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PH250QR
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($183.99) ·
PH250QR - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$183.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat