C0350E2AFB - 350 Va Type Mte Control Transformer With Primary F

Eaton

  • $171.67 (Each)
  • $171.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0350E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0350E2AFB
Description
350 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420948 / 00786680420948
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.67 (Each)
Resources
Images
 
 
C0350E2AFB - Small Image
 
C0350E2AFB - Large Image
 
C0350E2AFB - Large Image
 
C0350E2AFB - Large Image
 
C0350E2AFB - Large Image
 
C0350E2AFB - Large Image
Attachments
 
 
C0350E2AFB - Specification Sheet
Brochures
 
 
C0350E2AFB - Brochure
Other Links
 
 
C0350E2AFB - Other
 
C0350E2AFB - Other
 
C0350E2AFB - Other
 
C0350E2AFB - Other
 
C0350E2AFB - Other
 
C0350E2AFB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
350VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0350E2AFB 350VA Type MTE CPT W
Description
350 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 350 va
Special Features
Primary Fuse Block
Additional Information
Secondary Voltage
120/115/110 V
Tap Size
NONE
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
kva rating
350 VA
dimensions
4.5600 IN X 4.5000 IN X 5.2900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0350E2AFB
GTIN
00786680420948
UPC
786680420948
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,CSA Certified,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat