C0500E1B - 500 Va Type Mte Control Transformer

Eaton

  • $619.22 (Each)
  • $619.22 (Each)
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
C0500E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0500E1B
Description
500 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680423086 / 00786680423086
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$619.22 (Each)
Resources
Brochures
 
 
C0500E1B - Brochure
Other Links
 
 
C0500E1B - Other
 
C0500E1B - Other
 
C0500E1B - Other
 
C0500E1B - Other
 
C0500E1B - Other
Images
 
 
C0500E1B - Large Image
 
C0500E1B - Large Image
 
C0500E1B - Large Image
 
C0500E1B - Large Image
Attachments
 
 
C0500E1B - Specification Sheet
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
500 Va Type Mte Control Transformer
Description
500 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0500E1B 500 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 120 x 240v, taps: none
Special Features
Primary Fuse Block
Additional Information
Primary Voltage
120 x 240 V
Secondary Voltage
24 V
kva rating
500 VA
dimensions
6.1100 IN X 5.2500 IN X 5.1400 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0500E1B
GTIN
00786680423086
UPC
786680423086
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,CSA Certified,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat