C0500E2AFB - 500 Va Type Mte Control Transformer With Primary F

Eaton

  • $642.74 (Each)
  • $642.74 (Each)
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
C0500E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0500E2AFB
Description
500 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Encapsulated Industrial Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420962 / 00786680420962
Weight per unit
19.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$642.74 (Each)
Resources
Other Links
 
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
 
C0500E2AFB - Other
Images
 
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
 
C0500E2AFB - Large Image
Attachments
 
 
C0500E2AFB - Specification Sheet
Brochures
 
 
C0500E2AFB - Brochure
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
500 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 500 va
Product Type
500VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0500E2AFB 500VA Type MTE CPT W
Additional Information
Secondary Voltage
120/115/110 V
Primary Voltage
230 x 460 V240 x 480 V220 x 440 V
dimensions
5.5100 IN X 5.2300 IN X 6.1400 IN
kva rating
500 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
C0500E2AFB
GTIN
00786680420962
UPC
786680420962
Taxonomies, Classifications, and Categories
Type
Industrial Control Transformer
Packaging
Weight per each
19.4
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat